

€272.68/ pieceexcl. VAT
€329.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | S72 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Contact angle | 25 ° |
Dynamic load rating | 7.15 kN |
Static load rating | 3.2 kN |
Weight | 0.04 kg |