SKF

SKF S7012 CB/HCDBK7VQ126, Angular contact bearing, 15 Deg, 60 mm ID, 95 mm OD

  • ERIKS:13911243
Image 1
Save to list

€1,589.80/ pieceexcl. VAT

€1,923.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70
Type
Angular contact bearing
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
36 mm
Contact angle
15 °
Dynamic load rating
23.4 kN
Static load rating
24 kN
Weight
0.84 kg