

€1,138.13/ pieceexcl. VAT
€1,377.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | S70 |
Type | Angular contact bearing |
Execution | Four point |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 32 mm |
Contact angle | 15 ° |
Dynamic load rating | 20.8 kN |
Static load rating | 17 kN |
Weight | 0.44 kg |