

€180.47/ pieceexcl. VAT
€218.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | S70 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Contact angle | 15 ° |
Dynamic load rating | 5.2 kN |
Static load rating | 2.45 kN |
Weight | 0.03 kg |