

€369.93/ pieceexcl. VAT
€447.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | S70 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 16 mm |
Contact angle | 15 ° |
Dynamic load rating | 6.63 kN |
Static load rating | 3.25 kN |
Weight | 0.04 kg |