SKF

SKF Rubber seating ring RIS 206 A

  • ERIKS:23769325
  • Manufacturer:7316570628104
Image 1
Rubber seat ring intended to cushion Y-bearings in pressed steel housings. Suitable for Y-Bearing Insert with outer diameter D=62.
Save to list

€6.31/ pieceexcl. VAT

€7.64incl. VAT

3 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RIS
Outer Diameter
72.3 mm
Width
21.5 mm