SKF

SKF Rod end Requiring maintenance Steel/steel Welding shank SCF 50 ES

  • ERIKS:23769598
  • Manufacturer:7316577300379
Image 1
Image 2
Image 1
Image 2
Heavy duty design Hydraulic Rod End. A steel housing with a rectangular section welding face fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€206.83/ pieceexcl. VAT

€250.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SCF..ES
Inner Diameter
50 mm
Thread type
Welding shank
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
d
50 mm