




€114.21/ pieceexcl. VAT
€138.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SCF..ES |
Inner Diameter | 35 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 25 mm |
d | 35 mm |
D | 85 mm |