




€111.88/ pieceexcl. VAT
€135.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SCF..ES |
Inner Diameter | 30 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 22 mm |
d | 30 mm |
D | 66.5 mm |