SKF

SKF Rod end Requiring maintenance Steel/steel Welding shank SCF 25 ES

  • ERIKS:23769593
  • Manufacturer:7316577315113
Image 1
Image 2
Image 1
Image 2
Heavy duty design Hydraulic Rod End. A steel housing with a rectangular section welding face fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€88.25/ pieceexcl. VAT

€106.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SCF..ES
Inner Diameter
25 mm
Thread type
Welding shank
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
20 mm
d
25 mm
D
56.5 mm