




€58.50/ pieceexcl. VAT
€70.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SCF..ES |
Inner Diameter | 20 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 16 mm |
d | 20 mm |
D | 51.5 mm |