




€71.12/ pieceexcl. VAT
€86.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SC..ES |
Inner Diameter | 25 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 20 mm |
d | 25 mm |
D | 65 mm |
€62.87/ pieceexcl. VAT
€76.07incl. VAT
Estimated delivery date - 16/11/2026