




€364.85/ pieceexcl. VAT
€441.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SIR..ES |
Inner Diameter | 50 mm |
Thread Size | M 45x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 35 mm |
d | 50 mm |
D | 118 mm |