SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread right hand SIR 25 ES

  • ERIKS:23769784
  • Manufacturer:7316577105349
Image 1
Image 2
Image 1
Image 2
Hydraulic Rod End manufactured to ISO8138. A steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€143.84/ pieceexcl. VAT

€174.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIR..ES
Inner Diameter
25 mm
Thread Size
M 16x1.5
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
d
25 mm