SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread right hand SIJ 30 ES

  • ERIKS:24004463
  • Manufacturer:7316570948011
Image 1
Image 2
Image 1
Image 2
Hydraulic Rod End manufactured to ISO8138. A steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€233.84/ pieceexcl. VAT

€282.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIJ..ES
Inner Diameter
30 mm
Thread Size
M 20x1.5
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel