




€114.58/ pieceexcl. VAT
€138.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..ES |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 22 mm |
d | 30 mm |
D | 75 mm |
€104.09/ pieceexcl. VAT
€125.95incl. VAT
Estimated delivery date - 13/11/2026