




€55.89/ pieceexcl. VAT
€67.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..ES |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 14 mm |
d | 17 mm |
D | 47 mm |
€44.83/ pieceexcl. VAT
€54.24incl. VAT
Estimated delivery date - 13/11/2026