SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread left hand With sealing SIL 40 ES-2RS

  • ERIKS:23769742
  • Manufacturer:7316570861136
Image 1
Rod End manufactured to ISO12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing. Fitted with rubber seals to protect from contaminants.
Save to list

€317.11/ pieceexcl. VAT

€383.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..ES-2RS
Inner Diameter
40 mm
Thread Size
M 42x3
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes