SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread left hand SIL 20 ES

  • ERIKS:23769735
  • Manufacturer:7316577003607
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€69.99/ pieceexcl. VAT

€84.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..ES
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
d
20 mm
Alternatives

€62.87/ pieceexcl. VAT

€76.07incl. VAT

Estimated delivery date - 12/11/2026