




€40.97/ pieceexcl. VAT
€49.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SIL..E |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€33.90/ pieceexcl. VAT
€41.02incl. VAT
Estimated delivery date - 11/11/2026