SKF

SKF Rod end Requiring maintenance Steel/steel External thread right hand With sealing SA 30 ES-2RS

  • ERIKS:24004400
  • Manufacturer:7316577002662
Image 1
Image 2
Image 1
Image 2
Design:
Rod end with a threaded shank, requiring maintenance.
With a double-lip seal on both sides of the bearing, can be lubricated via the relubrication facility in the rod end housing and via the pin (shaft). External (male) right-hand thread.

Sliding contact surface combination: Steel/steel
Suitable for heavy static or alternating loads, shock loads.
Steel/steel rod ends consist of a rod end housing and a steel/steel radial spherical plain bearing, where the outer ring is secured in the housing.
Save to list

€150.20/ pieceexcl. VAT

€181.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SA..ES-2RS
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes