




€54.98/ pieceexcl. VAT
€66.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..E |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 6 mm |
d | 8 mm |
D | 22 mm |
€23.15/ pieceexcl. VAT
€28.01incl. VAT
Estimated delivery date - 11/11/2026