

€66.03/ pieceexcl. VAT
€79.90incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..ES |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 16 mm |
d | 20 mm |
D | 54 mm |
€50.04/ pieceexcl. VAT
€60.55incl. VAT
Estimated delivery date - 12/11/2026