

€64.99/ pieceexcl. VAT
€78.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..ES |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 14 mm |
d | 17 mm |
D | 47 mm |
€41.23/ pieceexcl. VAT
€49.89incl. VAT
Estimated delivery date - 12/11/2026