

€61.33/ pieceexcl. VAT
€74.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..ES |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 12 mm |
d | 15 mm |
D | 41 mm |
€37.61/ pieceexcl. VAT
€45.51incl. VAT
Estimated delivery date - 12/11/2026