




€52.18/ pieceexcl. VAT
€63.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..E |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 10 mm |
d | 12 mm |
D | 35 mm |
€29.51/ pieceexcl. VAT
€35.71incl. VAT
Estimated delivery date - 11/11/2026