SKF

SKF Rod end Requiring maintenance Steel/steel External thread right hand SA 10 E

  • ERIKS:23769476
  • Manufacturer:7316577002525
Image 1
Image 2
Image 1
Image 2
Design:
Rod end with a threaded shank, requiring maintenance.
With an open bearing (without seals), no relubrication facilities, external (male) right-hand thread.

Sliding contact surface combination: Steel/steel
Suitable for heavy static or alternating loads, shock loads.
Steel/steel rod ends consist of a rod end housing and a steel/steel radial spherical plain bearing, where the outer ring is secured in the housing.
Save to list

€44.86/ pieceexcl. VAT

€54.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SA..E
Inner Diameter
10 mm
Thread Size
M 10
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
9 mm
d
10 mm
D
30 mm