




€1,330.08/ pieceexcl. VAT
€1,609.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SALA..ES-2RS |
Inner Diameter | 80 mm |
Thread Size | M 64x4 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |