SKF

SKF Rod end Requiring maintenance Steel/steel External thread left hand With sealing SAL 35 ES-2RS

  • ERIKS:23769551
  • Manufacturer:7316577105769
Image 1
Image 2
Image 1
Image 2
Rod End Bearing,Metric,Left Hand Male Thread (M36x3),Steel on Steel Sliding Contact Surface,Rubber Seal on both sides,Requires Maintenance
Save to list

€190.80/ pieceexcl. VAT

€230.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SAL..ES-2RS
Inner Diameter
35 mm
Thread Size
M 36x3
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes