SKF

SKF Rod end Requiring maintenance Steel/Bronze Internal thread right hand SIKAC 5 M

  • ERIKS:23769710
  • Manufacturer:7316577036551
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO 12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on bronze sliding contact surface. Requires maintenance.
Save to list

€54.45/ pieceexcl. VAT

€65.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIKAC..M
Inner Diameter
5 mm
Thread Size
M 5
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
B
8 mm
d
5 mm
D
19 mm