SKF

SKF Rod end Requiring maintenance Steel/Bronze Internal thread right hand SIKAC 12 M/VZ019

  • ERIKS:23769700
  • Manufacturer:7316570579765
Image 1
Image 2
Image 1
Image 2
Design:
Rod end with a threaded shank, requiring maintenance.
With an open bearing (without seals) with internal (female) right-hand thread.

Sliding contact surface combination: Steel/bronze
Lower load carrying capacity compared to steel/steel rod ends, but more suitable for applications where lubricant starvation might occur.
Steel/bronze rod ends consist of a rod end housing and a steel/bronze spherical plain bearing. These bearings have an inner ring made of steel and an outer ring made of bronze. The bearing is held in position by staking the housing on both sides of the outer ring.

SKF supplies rod ends with a threaded shank with a right-hand thread as standard. With theexception of rod ends with the designation suffix VZ019, all rod ends are also available with aleft-hand thread. They are identified by the designation prefix L.
Save to list

€51.26/ pieceexcl. VAT

€62.02incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIKAC..M
Inner Diameter
12 mm
Thread Size
M 12x1.25
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
B
16 mm
d
12 mm
D
33 mm