




€46.42/ pieceexcl. VAT
€56.17incl. VAT
27 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SIKAC..M |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 16 mm |
d | 12 mm |
D | 33 mm |