




€33.35/ pieceexcl. VAT
€40.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SILKAC..M |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 9 mm |
d | 6 mm |
D | 21 mm |