




€189.01/ pieceexcl. VAT
€228.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SILKAC..M |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
d | 25 mm |
€147.83/ pieceexcl. VAT
€178.87incl. VAT
Estimated delivery date - 12/11/2026