SKF

SKF Rod end Requiring maintenance Steel/Bronze Internal thread left hand SILKAC 18 M

  • ERIKS:23769755
  • Manufacturer:7316577291516
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO 12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on bronze sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€122.31/ pieceexcl. VAT

€148.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SILKAC..M
Inner Diameter
18 mm
Thread Size
M 18x2.5
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
d
18 mm