




€53.46/ pieceexcl. VAT
€64.69incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SILKAC..M |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 16 mm |
d | 12 mm |
D | 33 mm |