




€121.84/ pieceexcl. VAT
€147.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAKAC..M |
Inner Diameter | 22 mm |
Thread Size | M 22x1.5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 28 mm |
d | 22 mm |
D | 55 mm |