SKF

SKF Rod end Requiring maintenance Steel/Bronze External thread left hand SALKAC 6 M

  • ERIKS:23769573
  • Manufacturer:7316577043474
Image 1
Image 2
Image 1
Image 2
Design:
Rod end with a threaded shank, requiring maintenance.
External (male) left-hand thread.
Sizes 6 and larger can be lubricated via the relubrication facility in the rod end shank or housing.

Sliding contact surface combination: Steel/bronze
Lower load carrying capacity compared to steel/steel rod ends, but more suitable for applications where lubricant starvation might occur.
Steel/bronze rod ends consist of a rod end housing and a steel/bronze spherical plain bearing. These bearings have an inner ring made of steel and an outer ring made of bronze. The bearing is held in position by staking the housing on both sides of the outer ring.
Save to list

€27.89/ pieceexcl. VAT

€33.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SALKAC..M
Inner Diameter
6 mm
Thread Size
M 6
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
B
9 mm
d
6 mm
D
21 mm