




€64.65/ pieceexcl. VAT
€78.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SALKAC..M |
Inner Diameter | 14 mm |
Thread Size | M 14 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 19 mm |
d | 14 mm |
D | 37 mm |