




€93.31/ pieceexcl. VAT
€112.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..C |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 20 mm |
d | 25 mm |
D | 65 mm |
€84.61/ pieceexcl. VAT
€102.38incl. VAT
Estimated delivery date - 12/11/2026