




€174.12/ pieceexcl. VAT
€210.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SIL..C |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 22 mm |
d | 30 mm |
D | 75 mm |
€153.84/ pieceexcl. VAT
€186.15incl. VAT
Estimated delivery date - 12/11/2026