SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread left hand SIL 25 C

  • ERIKS:23769736
  • Manufacturer:7316577003614
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female
Save to list

€115.08/ pieceexcl. VAT

€139.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..C
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
25 mm
Alternatives

€101.82/ pieceexcl. VAT

€123.20incl. VAT

Estimated delivery date - 12/11/2026