SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread left hand SIL 15 C

  • ERIKS:23769730
  • Manufacturer:7316577003560
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€66.49/ pieceexcl. VAT

€80.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..C
Inner Diameter
15 mm
Thread Size
M 14
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
15 mm
Alternatives

€55.34/ pieceexcl. VAT

€66.96incl. VAT

Estimated delivery date - 12/11/2026