SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze Internal thread left hand SIL 10 C

  • ERIKS:23769726
  • Manufacturer:7316577104656
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€65.36/ pieceexcl. VAT

€79.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..C
Inner Diameter
10 mm
Thread Size
M 10
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
10 mm
Alternatives

€39.12/ pieceexcl. VAT

€47.34incl. VAT

Estimated delivery date - 12/11/2026