




€74.42/ pieceexcl. VAT
€90.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SA..C |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 6 mm |
d | 6 mm |
D | 22 mm |
€28.06/ pieceexcl. VAT
€33.95incl. VAT
Estimated delivery date - 12/11/2026