SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze External thread right hand SA 25 C/VZ028

  • ERIKS:13483959
  • Manufacturer:7316570555424
Image 1
Image 2
Image 1
Image 2
Design:
Maintenance-free rod end with a threaded shank. With an open bearing (without seals), external (male) right-hand thread.

Sliding contact surface combination: Steel/PTFE sintered bronze
Suitable for heavy, constant direction loads, where low coefficient of friction is required; limited suitability for alternating loads, shock loads.
Rod end with steel/PTFE sintered bronze sliding contact surface combination contain a bearing from the standard assortment. The outer ring is staked in place in the housing.
Save to list

€143.19/ pieceexcl. VAT

€173.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SA..C
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze