SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze External thread right hand SA 15 C

  • ERIKS:23769479
  • Manufacturer:7316577104892
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Right Hand Male Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€65.88/ pieceexcl. VAT

€79.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SA..C
Inner Diameter
15 mm
Thread Size
M 14
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
B
12 mm
d
15 mm
D
41 mm
Alternatives

€43.20/ pieceexcl. VAT

€52.27incl. VAT

Estimated delivery date - 13/11/2026