




€104.55/ pieceexcl. VAT
€126.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAL..C |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
d | 25 mm |
€92.43/ pieceexcl. VAT
€111.84incl. VAT
Estimated delivery date - 13/11/2026