




€77.14/ pieceexcl. VAT
€93.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAL..C |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 16 mm |
d | 20 mm |
D | 54 mm |
€67.07/ pieceexcl. VAT
€81.15incl. VAT
Estimated delivery date - 13/11/2026