SKF

SKF Rod end Maintenance-free Steel/PTFE sintered bronze External thread left hand SAL 12 C

  • ERIKS:23769539
  • Manufacturer:7316577003416
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Male Thread,Hard Chromium on PTFE Composite Sliding Surface,Maintenance Free
Save to list

€69.56/ pieceexcl. VAT

€84.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SAL..C
Inner Diameter
12 mm
Thread Size
M 12
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE sintered bronze
d
12 mm
Alternatives

€41.89/ pieceexcl. VAT

€50.69incl. VAT

Estimated delivery date - 13/11/2026